Zoro Homepage

Acorn Nut, #8-32, Brass, Nickel Plated, 14 PK

  • Mfr # 61075

  • Zoro # G802521076


product price: $10.19
/pk 14, $0.73/ea

Key Features

Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Hex Width
1/3 in
Thickness
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61075
Zoro #
G802521076
UPC #
738287610758
Country of Origin
India

Dimensions

Thread Size
#8-32
Hex Width
1/3 in
Thickness
9/32"

Details

Item
Acorn Nut
Material
Brass
Finish
Nickel Plated
System of Measurement
Inch
Driver Type
1/4" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.