Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn Nut, #8-32, Steel, Nickel Plated, 100 PK

  • Mfr # 03786

  • Zoro # G002519279


product price: $13.99
/pk 100, $0.14/ea

Key Features

Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thickness
11/32"
Driver Type
11/32" Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03786
Zoro #
G002519279
UPC #
738287037869
Country of Origin
China

Dimensions

Thread Size
#8-32
Thickness
11/32"

Details

Item
Acorn Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Driver Type
11/32" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.