Zoro Homepage

Acorn Nut, M4-0.70, Stainless Steel, 8 PK

  • Mfr # 933362

  • Zoro # G502523028


product price: $3.79
/pk 8, $0.47/ea
Sold in multiples of 3 for $11.37

Key Features

Thread Size
M4-0.70
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933362
Zoro #
G502523028
UPC #
719199333621
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Thickness
8mm
Diameter 2
7.8mm

Details

Item
Acorn Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Driver Type
#7 Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.