Zoro Homepage

Acorn Nut, M5-0.80, Stainless Steel, 50 PK

  • Mfr # 55137

  • Zoro # G302519399


product price: $11.35
/pk 50, $0.23/ea

Key Features

Thread Size
M5-0.80
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55137
Zoro #
G302519399
UPC #
738287551372
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Thickness
10mm
Diameter 2
9mm

Details

Item
Acorn Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Driver Type
#8 Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.