Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn Nut, M8-1.25, Stainless Steel, 25 PK

  • Mfr # 55139

  • Zoro # G502519328


product price: $13.59
/pk 25, $0.54/ea

Key Features

Thread Size
M8-1.25
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55139
Zoro #
G502519328
UPC #
738287551396
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Thickness
15mm
Diameter 2
15mm

Details

Item
Acorn Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 1587
System of Measurement
Metric
Driver Type
#13 Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.