Zoro Homepage

Antique Brass Swag Hooks 6PK

  • Mfr # 64684

  • Zoro # G102506797


product price: $17.55
/pk 6, $2.93/ea

Key Features

Thread Size
24 (Coarse)
Material
Brass
Finish
Antique
Length 1
1-11/16"
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64684
Zoro #
G102506797
UPC #
738287646849
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
24 (Coarse)
Length 1
1-11/16"
Diameter
#10

Details

Material
Brass
Finish
Antique
Type
Swag Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.