Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder Ring, Nickel 4 PK

  • Mfr # 38527

  • Zoro # G702514666


product price: $6.45
/pk 4, $1.61/ea
Sold in multiples of 2 for $12.90

Key Features

Type
Binder Ring
Finish
Nickel
Application
Binders
Style
Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38527
Zoro #
G702514666
UPC #
738287385274
Country of Origin
Unknown

Dimensions

Diameter
2"

Details

Type
Binder Ring
Finish
Nickel
Application
Binders
Style
Binder

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.