Binding Screw, 1.00mm (Coarse), Steel, Yellow Zinc, 5 PK

  • Mfr # 31627

  • Zoro # G102518066


product price:  $9.79
/pk 5, $1.96/ea

Key Features

Type
Connector Bolt
Thread Size
1.00mm (Coarse)
Material
Steel
Finish
Yellow Zinc
Diameter 1
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31627
Zoro #
G102518066
UPC #
738287316278
Country of Origin
China

Dimensions

Thread Size
1.00mm (Coarse)
Diameter 1
6mm
Diameter 2
15mm
Length 1
80mm

Details

Item
Binding Screw
Type
Connector Bolt
Material
Steel
Finish
Yellow Zinc
Driver Type
4mm Hex

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.