Zoro Homepage

CAD Viewer & Download Files

Binding Screw, 1/4"-20, Steel, Black, 10 PK

  • Mfr # 31563

  • Zoro # G302517470

CAD Available

product price: $11.99
/pk 10, $1.20/ea

Key Features

CAD Drawing
Type
Connector Bolt
Material
Steel
Finish
Black
Diameter
1/4"
Length 1
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31563
Zoro #
G302517470
UPC #
738287315639
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Diameter
1/4"
Length 1
1.57"

Details

CAD Available
Yes
Item
Binding Screw
Type
Connector Bolt
Material
Steel
Finish
Black

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.