Zoro Homepage

Binding Screw, 18 (Coarse), Steel, Bronze, 10 PK

  • Mfr # 37562

  • Zoro # G202516139


product price: $16.49
/pk 10, $1.65/ea

Key Features

Type
Connector Bolt
Material
Steel
Finish
Bronze
Diameter
5/16"
Length 1
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37562
Zoro #
G202516139
UPC #
738287375626
Country of Origin
United States

Dimensions

Thread Size
18 (Coarse)
Diameter
5/16"
Length 1
1.57"

Details

Item
Binding Screw
Type
Connector Bolt
Material
Steel
Finish
Bronze

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.