Zoro Homepage

Binding Screw, 20 (Coarse), Steel, Black, 6 PK

  • Mfr # 31567

  • Zoro # G502517157


product price: $8.49
/pk 6, $1.42/ea
Sold in multiples of 2 for $16.98

Key Features

Type
Connector Bolt
Material
Steel
Finish
Black
Length 1
3.15"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31567
Zoro #
G502517157
UPC #
738287315677
Country of Origin
United States

Dimensions

Thread Size
20 (Coarse)
Length 1
3.15"
Diameter
1/4"

Details

Item
Binding Screw
Type
Connector Bolt
Material
Steel
Finish
Black

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.