Zoro Homepage

Binding Screw, 20 (Coarse), Steel, Bronze, 3 PK

  • Mfr # 68654

  • Zoro # G102520908


product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Connector Bolt
Thread Size
20 (Coarse)
Material
Steel
Finish
Bronze
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68654
Zoro #
G102520908
UPC #
738287686548
Country of Origin
United States

Dimensions

Thread Size
20 (Coarse)
Diameter
1/4"
Length 1
4.72"

Details

Item
Binding Screw
Type
Connector Bolt
Material
Steel
Finish
Bronze

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.