
CAD Drawings
Download CAD Files
Binding Screw, #8-32, Aluminum, 60 PK
Mfr # 62371
Zoro # G002520053
CAD Available
product price: $18.19
/pk 60, $0.30/eaKey Features
CAD Drawing
Type
Binding Post
Thread Size
#8-32
Screw Head Style
Slotted
Material
Aluminum
Application
Firm Electrical Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62371
Zoro #
G002520053
UPC #
738287623710
Country of Origin
United States
Dimensions
Thread Size
#8-32
Diameter
#8
Length 1
3/8"
Details
CAD Available
Yes
Item
Binding Screw
Type
Binding Post
Screw Head Style
Slotted
Material
Aluminum
Application
Firm Electrical Connection
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.