
Black Plastic Fan Rotary Switches 2PK
Mfr # 65223
Zoro # G802520444
product price: $36.75
/pk 2, $18.38/eaKey Features
Application
Ceiling Fan
Finish
Black
Material
Plastic
Style
Rotary
Nominal Size
Fan"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65223
Zoro #
G802520444
UPC #
738287652239
Country of Origin
United States
Dimensions
Nominal Size
Fan"
Details
Application
Ceiling Fan
Finish
Black
Material
Plastic
Style
Rotary
Type
Electrical Switch
Positions
3
Pole
Single
Volts
125
Amps
4
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.