Zoro Homepage

Black Plastic Swag Hooks 6PK

  • Mfr # 64687

  • Zoro # G202506796


product price: $9.89
/pk 6, $1.65/ea

Key Features

Thread Size
24 (Coarse)
Material
Plastic
Diameter
#10
Finish
Black
Length 1
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64687
Zoro #
G202506796
UPC #
738287646870
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
24 (Coarse)
Diameter
#10
Length 1
1-11/16"

Details

Material
Plastic
Finish
Black
Type
Swag Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.