Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK

  • Mfr # 69324

  • Zoro # G002521999


product price: $10.39
/pk 10, $1.04/ea

Key Features

Material
Steel
Thread Type
UNF
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69324
Zoro #
G002521999
UPC #
738287693249
Country of Origin
China

Dimensions

Thread Size
#10-32

Details

Item
Blind Nut Insert
Material
Steel
Thread Type
UNF
System of Measurement
Inch

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.