Zoro Homepage

Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK

  • Mfr # 69305

  • Zoro # G002521746


product price: $20.15
/pk 10, $2.01/ea

Key Features

Material
Aluminum
Thread Type
UNC
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69305
Zoro #
G002521746
UPC #
738287693058
Country of Origin
China

Dimensions

Thread Size
1/4"-20

Details

Item
Blind Nut Insert
Material
Aluminum
Thread Type
UNC
System of Measurement
Inch

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.