
Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK
Mfr # 69327
Zoro # G302521842
product price: $16.69
/pk 6, $2.78/eaKey Features
Material
Steel
Thread Type
UNC
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69327
Zoro #
G302521842
UPC #
738287693270
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Details
Item
Blind Nut Insert
Material
Steel
Thread Type
UNC
System of Measurement
Inch
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.