Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Nut Insert, M4-0.70 Thrd Sz, Steel, Zinc Yellow, 10 PK

  • Mfr # 39782

  • Zoro # G802514436


product price: $9.55
/pk 10, $0.96/ea

Key Features

Thread Size
M4-0.70
Material
Steel
Finish
Zinc Yellow
Thread Type
Metric Coarse
Length
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39782
Zoro #
G802514436
UPC #
738287397826
Country of Origin
China

Dimensions

Thread Size
M4-0.70
Length
2mm
Length 1
2mm

Details

Item
Blind Nut Insert
Material
Steel
Finish
Zinc Yellow
Thread Type
Metric Coarse
System of Measurement
Metric

Description

A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.