Shop MIDWEST FASTENER
See all product information
Create Account
Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 25 PK
- Mfr # 36841
- Zoro # G202517839
product price:Â
$
7.39
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Head Type
Dome
Body Material
18-8 Stainless Steel
Mandrel Material
18-8 Stainless Steel
Grip Range
0.063 in to 0.125 in
Standards
Not Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36841
- Zoro #
- G202517839
- UPC #
- 738287368413
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- 18-8 Stainless Steel
- Mandrel Material
- 18-8 Stainless Steel
- Grip Range
- 0.063 in to 0.125 in
- Standards
- Not Listed
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 1/8 in
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.