Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK

  • Mfr # 53952

  • Zoro # G202519390


product price:  $12.55
/pk 50, $0.25/ea

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.251 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53952
Zoro #
G202519390
UPC #
738287539523
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
1/4 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.251 in to 0.375 in
Standards
Not Listed
System of Measurement
Inch

Description

Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.