Shop MIDWEST FASTENER
See all product information
Create Account
Bolt Carriage Galv 1/2-13X10
- Mfr # 05532
- Zoro # G506902065
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Finish
Galvanized
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05532
- Zoro #
- G506902065
- UPC #
- 738287055320
- Country of Origin
- United States
- Finish
- Galvanized
- Item
- Carriage Bolt
- System of Measurement
- Inch
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.