Shop MIDWEST FASTENER
See all product information
Create Account
Bolt Carriage Hdg 5/8-11X8In
- Mfr # 53643
- Zoro # G706902117
product price:Â
$
88.29
/ea
Key Features
Thread Size
5/8"-11
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53643
- Zoro #
- G706902117
- UPC #
- 738287536430
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 8 in
Details
- Item
- Carriage Bolt
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.