Shop MIDWEST FASTENER
See all product information
Create Account
Bolt Carriage Zinc 3/8X4
- Mfr # 01104
- Zoro # G206902105
product price:Â
$
45.15
/ea
Key Features
Fastener Length
4 in
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01104
- Zoro #
- G206902105
- UPC #
- 738287011043
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Carriage Bolt
- System of Measurement
- Inch
Dimensions
- Fastener Length
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.