Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bow Tie Cotter Pin, 3/4 in Dia, 0.12 in L, Steel

  • Mfr # 932328

  • Zoro # G902523345


product price: $9.49
/pk 6, $1.58/ea

Key Features

Pin Type
Bow Tie
System of Measurement
Inch
Pin Diameter
3/4 in
Shank Length
0.12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932328
Zoro #
G902523345
UPC #
719199323288
Country of Origin
United States

Dimensions

Pin Diameter
3/4 in
Shank Length
0.12 in
Length 1
.120"
Diameter
3/4"

Details

Item
Cotter Pin
Pin Type
Bow Tie
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Style
Bow Tie

Description

A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.