Zoro Homepage

Brass Colored Pastic Swag Hooks 6PK

  • Mfr # 64685

  • Zoro # G302506795


product price: $17.59
/pk 6, $2.93/ea

Key Features

Thread Size
24 (Coarse)
Type
Swag Hook
Finish
Brass Colored
Diameter
#10
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64685
Zoro #
G302506795
UPC #
738287646856
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
24 (Coarse)
Diameter
#10
Length 1
1-11/16"

Details

Type
Swag Hook
Finish
Brass Colored
Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.