Breakaway Lock Nut, 5/16"-18, Zinc, Zinc Plated, 8 PK

  • Mfr # 77783

  • Zoro # G502512534


product price: $36.55
/pk 8, $4.57/ea

Key Features

Lock Type
Breakaway
Material
Zinc
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77783
Zoro #
G502512534
UPC #
738287777833
Country of Origin
United States

Dimensions

Thread Size
5/16"-18

Details

Item
Lock Nut
Lock Type
Breakaway
Material
Zinc
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
5/8" Driver

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.