Shop MIDWEST FASTENER
See all product information
Create Account
Bridge Cotter Pin, 5/32 in Dia, 2-15/16 in L, Steel, 10 PK
- Mfr # 60605
- Zoro # G102528584
product price:Â
$
8.35
/pk of 10, $0.84/ea
Sold in multiples of 2Â pks for
$16.70
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60605
- Zoro #
- G102528584
- UPC #
- 738287606058
- Country of Origin
- India
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 2-15/16 in
- Length
- 1/2 in
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.