Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, 10 PK

  • Mfr # 60851

  • Zoro # G802519905


product price: $11.19
/pk 10, $1.12/ea

Key Features

Type
Butt Splice
Maximum Wire Size
14 AWG
Material
Plastic/Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60851
Zoro #
G802519905
UPC #
738287608519
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Material
Plastic/Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.