Zoro Homepage

Butt Splice Wire Connector, 18 AWG Max, 25 PK

  • Mfr # 70046

  • Zoro # G402521360


product price: $6.39
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.78

Key Features

Type
Butt Splice
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70046
Zoro #
G402521360
UPC #
738287700466
Country of Origin
China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.