Zoro Homepage

Button Spoke Screw Cap, 1/4 in Dia, Black Chrome, Brass Plain, 6 PK

  • Mfr # 36807

  • Zoro # G302512680


product price: $37.89
/pk 6, $6.32/ea

Key Features

Fits Bolt Head Style
Button Spoke
Material
Brass
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36807
Zoro #
G302512680
UPC #
738287368079
Country of Origin
Unknown

Dimensions

Diameter
1/4 in

Details

Item
Screw Cap
Fits Bolt Head Style
Button Spoke
Color
Black Chrome
Material
Brass
Finish
Plain
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.