Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Spoke Screw Cap, 1/4 in Dia, Chrome, Brass 5 PK

  • Mfr # 30187

  • Zoro # G602512717


product price: $25.99
/pk 5, $5.20/ea

Key Features

Diameter
1/4 in
Fits Bolt Head Style
Button Spoke
Color
Chrome
Material
Brass
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30187
Zoro #
G602512717
UPC #
738287301878
Country of Origin
United States

Dimensions

Diameter
1/4 in

Details

Item
Screw Cap
Fits Bolt Head Style
Button Spoke
Color
Chrome
Material
Brass
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.