
Button Spoke Screw Cap, 3/8 in Dia, Chrome, Brass 5 PK
Mfr # 30191
Zoro # G902512745
product price: $29.89
/pk 5, $5.98/eaKey Features
Fits Bolt Head Style
Button Spoke
Material
Brass
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30191
Zoro #
G902512745
UPC #
738287301915
Country of Origin
United States
Dimensions
Diameter
3/8 in
Details
Item
Screw Cap
Fits Bolt Head Style
Button Spoke
Color
Chrome
Material
Brass
System of Measurement
Inch
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.