
Cable Clip, Nylon, Black, 1/2 in L, 10 PK
Mfr # 64233
Zoro # G402505414
product price: $4.55
/pk 10, $0.45/eaSold in multiples of 2 for $9.10
Key Features
Material
Nylon
Clamp Color
Black
Length
1/2 in
Color
Black
Application
Clamping Cable or Tubing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64233
Zoro #
G402505414
UPC #
738287642339
Country of Origin
United States
Dimensions
Length
1/2 in
Details
Item
Cable Clip
Material
Nylon
Clamp Color
Black
Color
Black
Application
Clamping Cable or Tubing
Clamp Material
Nylon
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.