Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Nylon, Black, 3/8 in L, 25 PK

  • Mfr # 64222

  • Zoro # G902505457


product price: $7.49
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.98

Key Features

Material
Nylon
Clamp Color
Black
Length
3/8 in
Clamp Material
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64222
Zoro #
G902505457
UPC #
738287642223
Country of Origin
United States

Dimensions

Length
3/8 in

Details

Item
Cable Clip
Material
Nylon
Clamp Color
Black
Clamp Material
Nylon
Color
Black
Application
Clamping Cable or Tubing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.