
Cable Clip, Nylon, Natural, 3/8 in L, 25 PK
Mfr # 64202
Zoro # G002505425
product price: $7.15
/pk 25, $0.29/eaSold in multiples of 2 for $14.30
Key Features
Material
Nylon
Clamp Color
Natural
Length
3/8 in
Color
Natural
Clamp Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64202
Zoro #
G002505425
UPC #
738287642025
Country of Origin
United States
Dimensions
Length
3/8 in
Details
Item
Cable Clip
Material
Nylon
Clamp Color
Natural
Color
Natural
Clamp Material
Nylon
Application
Clamping Cable or Tubing
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.