Zoro Homepage

Cable Clip, Nylon, Natural, 3/8 in L, 30 PK

  • Mfr # 64201

  • Zoro # G102505462


product price: $7.69
/pk 30, $0.26/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Nylon
Clamp Color
Natural
Length
3/8 in
Application
Clamping Cable or Tubing
Clamp Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64201
Zoro #
G102505462
UPC #
738287642018
Country of Origin
United States

Dimensions

Length
3/8 in

Details

Item
Cable Clip
Material
Nylon
Clamp Color
Natural
Color
Natural
Application
Clamping Cable or Tubing
Clamp Material
Nylon

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.