Zoro Homepage

Cable Clip, Plastic, 1-3/4 in L, 10 PK

  • Mfr # 66862

  • Zoro # G202505454


product price: $12.35
/pk 10, $1.23/ea

Key Features

Material
Plastic
Length
1-3/4 in
Clamp Material
Plastic
Thickness
1/2"
Application
Wire Ribbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66862
Zoro #
G202505454
UPC #
738287668629
Country of Origin
United States

Dimensions

Length
1-3/4 in
Thickness
1/2"

Details

Item
Cable Clip
Material
Plastic
Clamp Material
Plastic
Application
Wire Ribbon

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.