Zoro Homepage

Cable Clip, Plastic, 3 in L, 10 PK

  • Mfr # 66863

  • Zoro # G802505427


product price: $12.99
/pk 10, $1.30/ea

Key Features

Material
Plastic
Length
3 in
Clamp Material
Plastic
Application
Wire Ribbon
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66863
Zoro #
G802505427
UPC #
738287668636
Country of Origin
United States

Dimensions

Length
3 in
Thickness
1/2"

Details

Item
Cable Clip
Material
Plastic
Clamp Material
Plastic
Application
Wire Ribbon

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.