
Cable Clip, Plastic, 5/16 in Bundle Dia., 1/2 in L, 10 PK
Mfr # 66866
Zoro # G502505420
product price: $17.25
/pk 10, $1.73/eaKey Features
Material
Plastic
Max. Bundle Dia.
5/16 in
Length
1/2 in
Application
5/16" Bundle
Thickness
9/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66866
Zoro #
G502505420
UPC #
738287668667
Country of Origin
United States
Dimensions
Max. Bundle Dia.
5/16 in
Length
1/2 in
Thickness
9/16"
Details
Item
Cable Clip
Material
Plastic
Application
5/16" Bundle
Clamp Material
Plastic
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.