Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Plastic, Black, 11 mm L, 20 PK

  • Mfr # 64185

  • Zoro # G802513514


product price: $8.39
/pk 20, $0.42/ea

Key Features

Material
Plastic
Clamp Color
Black
Length
11 mm
Clamp Material
Plastic
Application
16-2|16-3|and 14-3 Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64185
Zoro #
G802513514
UPC #
738287641851
Country of Origin
China

Dimensions

Length
11 mm

Details

Item
Cable Clip
Material
Plastic
Clamp Color
Black
Clamp Material
Plastic
Application
16-2|16-3|and 14-3 Wire
Color
Black

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.