Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Plastic, White, 7 mm L, 100 PK

  • Mfr # 51098

  • Zoro # G902513506


product price: $11.55
/pk 100, $0.12/ea

Key Features

Material
Plastic
Clamp Color
White
Length
7 mm
Application
Phone|TV
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51098
Zoro #
G902513506
UPC #
738287510980
Country of Origin
United States

Dimensions

Length
7 mm

Details

Item
Cable Clip
Material
Plastic
Clamp Color
White
Application
Phone|TV
Color
White
Clamp Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.