Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Steel, 1/2 in L, 15 PK

  • Mfr # 72542

  • Zoro # G302505422


product price: $17.49
/pk 15, $1.17/ea

Key Features

Material
Steel
Length
1/2 in
Clamp Material
Steel
Application
Fuel Lines|Electrical Looms|Plumbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72542
Zoro #
G302505422
UPC #
738287725421
Country of Origin
China

Dimensions

Length
1/2 in

Details

Item
Cable Clip
Material
Steel
Clamp Material
Steel
Application
Fuel Lines|Electrical Looms|Plumbing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.