Zoro Homepage

Cable Tie, 14 in L, Natural, Nylon, 50 lb Strength, 1000 PK

  • Mfr # 08049

  • Zoro # G102518233


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Nominal Length
14 in
Material
Nylon
Tensile Strength
50 lb
Style
Bag of 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08049
Zoro #
G102518233
UPC #
738287080490
Country of Origin
United States

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Style
Bag of 1000

Description

A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.