Zoro Homepage

Cable Tie, 6 in L, Black, Nylon, 18 lb Strength, 100 PK

  • Mfr # 08057

  • Zoro # G602518597


product price: $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98

Key Features

Nominal Length
6 in
Color
Black
Material
Nylon
Tensile Strength
18 lb
Style
Bag of 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08057
Zoro #
G602518597
UPC #
738287080575
Country of Origin
United States

Dimensions

Nominal Length
6 in

Details

Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
18 lb
Style
Bag of 100

Description

A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.