Zoro Homepage

Cap Nut, M3-0.50, Stainless Steel, Plain, 50 PK

  • Mfr # 55135

  • Zoro # G002519378


product price: $7.49
/pk 50, $0.15/ea

Key Features

Thread Size
M3-0.50
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55135
Zoro #
G002519378
UPC #
738287551358
Country of Origin
China

Dimensions

Thread Size
M3-0.50

Details

Item
Cap Nut
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.