
Carriage Bolt, Square Neck, 11 (Coarse), 8 in L, Steel, Zinc Plated, 25 PK
Mfr # 01175
Zoro # G002517060
product price:Â $115.99
/pk 25, $4.64/ea
Free Shipping & Returns
Key Features
Grade 2 Material Grade/Class
Thread Size
11 (Coarse)
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01175
Zoro #
G002517060
UPC #
738287011753
Country of Origin
China
Dimensions
Thread Size
11 (Coarse)
Fastener Length
8 in
Thread Length
Partial
Diameter 1
5/8"
Diameter 2
1-11/32"
Square-Depth
11/32"
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.