
Carriage Bolt, Square Neck, 13 (Coarse), 1-1/2 in L, 18-8 Stainless Steel, 5 PK
Mfr # 78922
Zoro # G502522809
product price:Â $17.99
/pk 5, $3.60/eaKey Features
Not Graded Material Grade/Class
Thread Size
13 (Coarse)
Fastener Length
1-1/2 in
Material
18-8 Stainless Steel
Neck Type
Square
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78922
Zoro #
G502522809
UPC #
738287789225
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
13 (Coarse)
Fastener Length
1-1/2 in
Thread Length
Full
Diameter 2
1-3/32"
Diameter 1
1/2"
Square-Depth
9/32"
Details
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Head Style
Carriage
Hardness
18-8
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.