
Carriage Bolt, Square Neck, 13 (Coarse), 16 in L, Steel, Hot Dipped Galvanized, 25 PK
Mfr # 50254
Zoro # G402515888
product price:Â $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
Key Features
Thread Size
13 (Coarse)
Fastener Length
16 in
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50254
Zoro #
G402515888
UPC #
738287502541
Country of Origin
China
Dimensions
Thread Size
13 (Coarse)
Fastener Length
16 in
Thread Length
Partial
Diameter 1
1/2"
Diameter 2
1-3/32"
Square-Depth
9/32"
Details
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.