Carriage Bolt, Square Neck, 13 (Coarse), 4-1/2 in L, 18-8 Stainless Steel, 3 PK
- Mfr # 78942
- Zoro # G902522201
product price:Â
$
25.99
/pk of 3, $8.66/ea
Key Features
Not Graded Material Grade/Class
Thread Size
13 (Coarse)
Fastener Length
4-1/2 in
Material
18-8 Stainless Steel
Neck Type
Square
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78942
- Zoro #
- G902522201
- UPC #
- 738287789423
- Country of Origin
- Taiwan, Province of China
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Head Style
- Carriage
- Hardness
- 18-8
Dimensions
- Thread Size
- 13 (Coarse)
- Fastener Length
- 4-1/2 in
- Thread Length
- Full
- Diameter 1
- 1/2"
- Diameter 2
- 1-3/32"
- Square-Depth
- 9/32"
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.